Beli spray gun devilbiss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEVILBISS Spray Gun Jgx Series (Alat Semprot Cat)atribut:
- Required Compressor Power (kW): 1.5 to 2.2
- Mist Level: High Grain
- Air Input Port: G1/4
- Cup Mounting Outlet: G3/8
- DEVILBISS Spray Gun NEPTUNE Gravity (Alat Semprot Cat)atribut:
- Air Cap Material: Plated Brass
- Capacity (cc): 568
- Gun Body Material: Magnesium with PTFE Coating
- DEVILBISS Spray Gun LUNA-L LVMP SeriesDeskripsi:-The body is made of a strong and lightweight magnesium alloy while the surface uses a fluorine paint that coating does not stick to easily.-It has an ergonomically based grip design that fits on the hand.-Each knob that emphasizes operational ability is fine-tuned with easy-to-rotate design. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like. -Gravity typeatribut:
- Nozzle Diameter: 1mm
- Required Compressor: 2.2kW
- Air Usage: 180L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Cup Mounting Outlet: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
- DEVILBISS Spray Gun DV1 Base Coat TypeDeskripsi:The retaining ring is hard-anodized and features a new "quick-release screw." The ring can be attached and removed in less than one turn, allowing for quick and easy air cap operation. Even with base coats, which were difficult to achieve with conventional HVLPs, it produces a perfect flat pattern with uniform particle size and application distribution, achieving a smooth, high-quality finish and high coating efficiency. The newly designed "fluid tip" with a streamlined shape uses air flow control to reduce turbulence, dramatically increase flow velocity, and maximize paint suction. This results in quieter, more stable application pattern distribution. The innovatively designed trigger incorporates a spring, eliminating excess lateral and rotational movement. Experience unprecedented smoothness and light operation.The newly designed cartridge-type valve seal makes the trigger smooth and easy to pull, improving component durability. Eliminating hassle and improving maintenance. The large, easy-to-grip knob makes dispensing volume adjustment smooth and easy, minimizing wear on the adjustment screw and improving component durability. The newly designed gun body is thin and lightweight for a comfortable fit in the sprayer's hand, with a cool and stylish design. It allows for comfortable painting and reduces fatigue. It features an in-line flow valve that combines the air nipple and cheater valve. The smooth-moving screw makes adjustments easy. Air also flows smoothly inside the gun.atribut:
- Air Consumption (L/minute): 395
- Air inlet: G1/4
- Cap Type: DV1-B
- Compressor Required (kW): 3.7
- Hand Pessure: 0.2
- Nozzle diameter (mm): 1.3
- Paint Inlet: Special (uses special cup)
- Paint supply method: Gravity type (center cup)
- Pattern opening (mm): 330
- DEVILBISS Spray Gun JCK Suction ST1atribut:
- Size (mm): 1.3
- DEVILBISS Spray Gun LUNA2-R-PLS SeriesDeskripsi:-The body is made of a strong and lightweight magnesium alloy while the surface uses a fluorine paint that coating does not stick to easily.-It has an ergonomically based grip design that fits on the hand.-Each knob that emphasizes operational ability is fine-tuned with easy-to-rotate design. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like. -Gravity typeatribut:
- Required Compressor: 2.2kW
- Air Usage: 200L/min
- Pattern Opening: 240mm
- Mist Level: High Grain
- Cup Mounting Outlet: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like.
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
- DEVILBISS Gravity Spray Gun DV1 B+ Base (Alat Semprot Cat)atribut:
- Cup Capacity (oz): 20
- Tube: GFC-501
- DEVILBISS Spray Gun GTi Pro Lite HV30 (Alat Semprot Cat)atribut:
- Machined Part Material: Robust and lightweight alloy
- Size (mm): 13 & 14
- DEVILBISS Spray Gun Gravity DV1 C1+ Clear (Alat Semprot Cat)atribut:
- Cup Capacity (oz): 20
- Tube: GFC-501
- Sikkens Washprimer 1K CF 1L (Cat Dasar)Deskripsi:Bonding primer umum dengan satu komponen dan bebas kromat untuk aplikasi langsung pada substrat baja logam tanpa pelindung, baja pelat seng, aluminium dan stainless steel.Daya lekat optimal dan perlindungan anti-karat yang luar biasa · cepat kering · efek mengkilap.Tips: Kelembapan udara harus kurang dari 75 % selama aplikasi. Jangan lapisi dengan produk waterborne, bahan epoksi atau filler bodi poliester. Juga tersedia dalam kaleng aerosol yang praktis.atribut:
- Size (L): 1
- DEVILBISS Spray Gun JCK Gravity ST1 (Alat Semprot Cat)atribut:
- Size (mm): 1.3
- DEVILBISS Spray Gun HVLP (Alat Semprot Cat)atribut:
- UNSPSC: 31211908
- Air inlet (inch): 1/4
- Product Type: HVLP Spray Gun
- DEVILBISS Spray Gun LUNA-LY LVMP Series (Alat Semprot Cat)Deskripsi:-LVMP specification with high coating efficiency, low air consumption, and high atomization. (working environment/cost reduction type)-The gun body adopts lightweight an robust ECO metal magnesium alloy._x000D_-Applying fluorine coating on the gun body surface, paint is hard to adhere._x000D_-Since the wetted parts are made of stainless steel, it can be used for any paint including water-based paint. _x000D_-Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc. _x000D_-Pressure typeatribut:
- Nozzle Diameter: 1.4mm
- Required Compressor: 2.2 to 3.7kW
- Air Usage: 200L/min
- Pattern Opening: 220mm
- Mist Level: High Grain
- Paint Hose Mounting Port: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc.
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
- Meiji Automotive Refinishing Spray Gun FINER II Plus (Pistol Semprot Cat Otomotif)Deskripsi:This Hand spray gun series are possible to spray wide range between touch-up and block pain due to adjusting spraying pattern width. Nwe design of air cap and fluid nozzle realizeds higher atomization.atribut:
- Nozzle bore (mm): 1.4
- Spraying pressure: 0.2MPa
- Spray Distance (mm): 200
- Air Consumption (L/minute): 220
- Paint Spraying Volume (ml/minute): 140
- Maximum effective pattern width (mm): 300
- Standard paint cup: TG-2U, 2GD, 4GD,4GF-U, 4GB-U, 4GPA-U, 4G-TA
- DEVILBISS Spray Gun PROLite Aircap GHV30 (Alat Semprot Cat)atribut:
- Machined Part Material: Robust and lightweight alloy
- Size (mm): 13
- Meiji Refinish Spray Gun Body Only (Alat Semprot Cat)atribut:
- Pattern Shape: Tulip
- Rabbit Container Box Multipurpose Stackable 6611 (Kontainer Stackable)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 390x290x130
Daftar Harga spray gun devilbiss Terbaru November 2026
| DEVILBISS Spray Gun Jgx Series (Alat Semprot Cat) | Rp6.099.900 |
| DEVILBISS Spray Gun NEPTUNE Gravity (Alat Semprot Cat) | Rp5.899.900 |
| DEVILBISS Spray Gun LUNA-L LVMP Series | Rp5.799.900 |
| DEVILBISS Spray Gun DV1 Base Coat Type | Rp20.999.900 |
| DEVILBISS Spray Gun JCK Suction ST1 | Rp3.199.900 |
| DEVILBISS Spray Gun LUNA2-R-PLS Series | Rp5.899.900 |
| DEVILBISS Gravity Spray Gun DV1 B+ Base (Alat Semprot Cat) | Rp16.999.900 |
| DEVILBISS Spray Gun GTi Pro Lite HV30 (Alat Semprot Cat) | Rp5.699.900 |
| DEVILBISS Spray Gun Gravity DV1 C1+ Clear (Alat Semprot Cat) | Rp16.999.900 |
| Sikkens Washprimer 1K CF 1L (Cat Dasar) | Rp609.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/fdP105276553-2.jpg)
/6yP111958250-1.jpg)




/49P111958153-1.jpg)
/5jP111958199-2.jpg)
/4rP111958171-2.jpg)
/p7P108429907-1.jpg)
/5yP111958214-1.jpg)
/8tP109430317-29.jpg)
/1gP109423052-1.jpg)
/P102639034-1.jpg)
/P101002696-1.jpg)
/7qP111958278-1.jpg)
/P101002596-1.jpg)
/8dP103756301-1.jpg)
/ixP106842681-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)